- Made in the USA
- Clear lids keep contents dust-free and protected
- For use with Akro-Mils® item 30320
Akro-Mils® AkroBin® Lid For 30320, Clear, Pack of 4 - Pkg Qty 880
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$13,420.00 Sold in packages of 880 / $15.25 ea
1
1
Ships in 880 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Width | 32-11/16 in |
| Height | 2-3/16 in |
Product Details
| Assembly Required | No |
| Type | Lid |
| Material | Plastic |
| Package Quantity | 4 |
| Color | Clear |
| Manufacturers Part Number | 30321 |
| Brand | Akro-Mils |
Warranty
| Warranty | 1 yr |