- Made in the USA
- Anti-slide stop prevents stacked bins from shifting forward
- Full-width hanger lip supports bin on hanging system
- 30 lb. Weight Capacity
Akro-Mils® AkroBin® Plastic Hang & Stack Bin, 10-7/8"L x 5-1/2"W x 5"H, Yellow - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Features:
PRICE
$51.00 Sold in packages of 12 / $4.25 ea
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/8 in |
| Width | 5-1/2 in |
| Height | 5 in |
| Inside Length | 10-1/4 in |
| Inside Width | 4-3/8 in |
| Inside Height | 4-3/4 in |
| Weight Capacity | 30 lbs |
| Size | 10-7/8 x 5-1/2 x 5 |
Product Details
| Assembly Required | No |
| Type | Storage Bin |
| Color | Yellow |
| Material | Plastic |
| Package Quantity | 12 |
| Manufacturers Part Number | 30230YELLO |
| Stack and/or Nest | Stack |
| Brand | Akro-Mils |
Warranty
| Warranty | 1 |