Akro-Mils® AkroBin® Plastic Hang & Stack Bin, 18"L x 8-1/4"W x 9"H, Clear - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Akro-Mils® AkroBins® clear stacking bins help control inventories, shorten assembly times and minimize parts handling. Made of strong, semi-clear high-impact industrial grade polymers, these storage bins hang or stack to accommodate your needs. These plastic bins feature extra wide stacking ledges and finger grips for easy handling. Akro-Mils® stacking bins have anti-slide stops and reinforcing ribs to help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Full width hanger lip allows bins to be hung from louvers and louvered panels. Plastic storage bins withstand 250°F temperatures. Akro Stackable Bins are sold in carton quantities. 1 Year Limited Warranty.
PRICE
$111.00 Sold in packages of 6 / $18.50 ea
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 8-1/4 in |
| Height | 9 in |
| Size (L x W x H) | 18 x 8-1/4 x 9 in |
| Inside Length | 17-1/8 in |
| Inside Width | 6-3/4 in |
| Inside Height | 8-1/4 in |
Product Details
| Type | Clear Bin |
| Color | Clear |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | 184817CL |
| Stack and/or Nest | Hang & Stack |
| Brand | Akro-Mils |