Features
- Compact low profile design
- Full range of fittings
- One and two - gang device boxes.
Weights & Dimensions
| Length | 3 in |
| Height | 3 in |
Product Details
| Series | Plugmold AL2000 Series |
| Amperage | 15 A |
| Voltage Rating | 120 V |
| Mounting Location | Screw On Mount |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | External Elbow |
| Manufacturers Part Number | AL2018 |
| Enclosure | Aluminum |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |