Features
- Selection of sizes
- Attractive tapered snap-together aluminum extrusions
- Satin anodized finish
- Full range of fittings
- Full range of device boxes
Weights & Dimensions
| Width | 1-3/8 in |
| Height | 1 in |
| Dimensions | 2W X 1-1/4H in |
Product Details
| Amperage | 15 A |
| Series | AL2400 Series Raceway |
| Voltage Rating | 125 V |
| Mounting Location | Screw On Mount |
| Material | Aluminum |
| Description | Blank End Fitting |
| Package Quantity | 25 |
| Manufacturers Part Number | AL2410B |
| Enclosure | Aluminum |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |