Features
- Selection of sizes
- Attractive tapered snap-together aluminum extrusions
- Satin anodized finish
- Full range of fittings
- Full range of device boxes
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
Product Details
| Series | AL2400 Series Raceway |
| Amperage | 15 A |
| Voltage Rating | 125 V |
| Mounting Location | Screw On Mount |
| Material | Aluminum |
| Package Quantity | 8 |
| Description | 90° Flat Elbow |
| Manufacturers Part Number | AL2411 |
| Enclosure | Aluminum |
| Brand | Wiremold |
Compliance & Certifications
| Environmental Conditions | Dry Interior Locations |