Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864666

MPN #: AL5210B3

Wiremold Al5210b3 End Fitting (3) 1/2" & 3/4" Kos, 5"L

Product Description
Wiremold AL5210B3 End Fitting (3) 1/2" & 3/4" KOs, 5"L

Features

  • Satin anodized finish
  • Good-looking appearance, resists corrosion and is easy to clean and maintain
  • Numerous raceway channel configurations, able to accommodate your specific cable capacity requirements
  • Accommodates most standard flush mounted switches and receptacles, accepts devices up to 30 amperes to meet any job requirement
PRICE
$20.75

Min. purchase quantity is 20
20
20
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Size1-9/16 in

Product Details

DescriptionEnd Fitting
ColorSilver
Manufacturers Part NumberAL5210B3
BrandWiremold
Voltage Rating600V V