
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Wiremold AL5256-G2A GFCI & 2A Mini Adapter Cover Plate, Includes Bezel, 12"L
Features
Features
- Satin anodized finish
- Good-looking appearance, resists corrosion and is easy to clean and maintain
- Numerous raceway channel configurations, able to accommodate your specific cable capacity requirements
- Accommodates most standard flush mounted switches and receptacles, accepts devices up to 30 amperes to meet any job requirement
Product Details
- Brand Wiremold
- Description 2A Mini Adapter Cover Plate
- Voltage Rating 600V V
- Manufacturers Part Number AL5256-G2A
- Color Family Silver
Weights & Dimensions
- Size 4-7/8 in
- Length 12 in
Customer Review
Product Q & A
There are no questions for this product.

Wiremold Al5256-G2a Gfci & 2a Mini Adapter Cover Plate, Includes Bezel, 12"L
$36.95
- Product Information
- Customer Review
- Product Q&A