Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864150

MPN #: ALA3815

Wiremold ALA3815 Tee Fitting, 6"L

Product Description
Wiremold ALA3815 Tee Fitting, 6"L

Features

  • Durable, architectural clear anodized finish
  • Wipes clean and resists corrosion
  • Custom colors available upon request
  • Consult factory for more information
  • Snap fit cover
  • Provides maximum flexibility for adding or relocating circuits, data openings or electrical devices
  • Side removal slots limit visibility of any accidental marring during cover removal
  • Shares cover plates with Wiremold ALA4800 Series Raceway
PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in

Product Details

Manufacturers Part NumberALA3815
DescriptionTee Fitting
ColorSilver
BrandWiremold
Voltage Rating600V V