Model # :WBB614578
MPN #: S3280S
Alair® Eyewear Io Mirror Lens , Io Mirror Frame - Pkg Qty 12
Write a Review
Questions & Answers (0)
Polycarbonate frame and lens combination are coated for superior scratch resistance. Straight temples and integrated nose piece fits most facial features. Lenses provide 99% protection against harmful UV rays.
Related Products
PMXtreme™ Eyewear Ice Orange Mirror Lens, Black Frame & Cord Optimal style in safety eyewear, with clean lines and sports appeal. Includes black lanyard cord with rubber tips for extra security while wearing. Ventilated, straight-back flexible temples provide cool, pressure free fit. Rubber temple tips keep eyewear secure for the active worker. Polycarbonate lenses provide maximum vision protection. Built in rubber nose piece provides all day comfort. Scratch resistant lenses filter out 99% of harmful UV rays. Custom imprinting available. Meets ANSI/ISEA Z87.1-2020 + High Impact and ...
Jackson Safety delivers safety solutions to the welding and PPE industries. Providing the widest range of choices to meet the needs of every worker. Features: Specially formulated ultra-strong and ultra-flexible material provide unmatched durability Soft touch temples and flexible nose piece are slip resistant and provide comfort for hours on end Lightweight frame construction is built for all-day use Wraparound style lenses extend protection to the periphery Polycarbonate lens provides 99.9% UV protection All models come complete with a convenient neck cord Meets or exceeds ANSI Z871.1 ...
Vision Type-E safety eyewear offers a multi-functional, single lens, half-frame design for superior eye protection for a maximum field of vision. Narrow temple arms reduce weight for extra comfort and modern style cues elevate your look both in and out of the workplace. Adding wire-core adjustable nose padding and multi-directional side arms allow for a perfect fit on all face shapes and sizes. Features: Lightweight half-frame design for maximum comfort and style. Adjustable soft TPR co-injected wire core nose pad offers a comfortable secure fit. Adjustable bi-directional wire core soft ...
Skullerz® AEGIR Safety Glasses feature an oversized blade-style design to provide superior eye protection and maximized field of vision. These protective safety glasses feature polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The high-strength frame is built for durability and the rubberized nose bridge and temples offer non-slip security and resist sweat for all-day comfort. To provide a custom fit, the rubber temples can be easily bent and re-bent to accommodate a variety of head shapes and fit preferences. Tested & Approved These ...
Skullerz® AEGIR Anti-Scratch and Enhanced Anti-Fog Safety Glasses feature an oversized blade-style design to provide superior eye protection and maximized field of vision. These protective safety glasses feature tough scratch-resistant and anti-fog polycarbonate lenses to protect against impacts and filter 99.9 percent of harmful UVA, UVB and UVC rays. The high-strength frame is built for durability and the rubberized nose bridge and temples offer non-slip security and resist sweat for all-day comfort. To provide a custom fit, the rubber temples can be easily bent and re-bent to ...