x

Take 15% off your entire order!

Offer applied at checkout

+

MedShield™ Alcohol-Free Sanitizing Wipes, Lemon Scented, 160 Wipes Per Canister - Pkg Qty 12

MedShield™ Alcohol-Free Sanitizing Wipes, Lemon Scented, 160 Wipes Per Canister - Pkg Qty 12

Item #: WBB2385433

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $4.50

$3.00 ea.

Clearance Price: $36.00 / Pkg of 12

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

MedShield™ Alcohol-Free Sanitizing Wipes, Lemon Scented, 160 Wipes Per Canister

Alcohol-Free Sanitizing Wipes are the perfect all-purpose wipe for hard, nonporous surfaces. These antibacterial hand wipes contain Vitamin E and Aloe Vera to replenish and moisturize skin.

Safe for use on: Aluminum, Baked Enamel, Chrome, Glass, Glazed Ceramic, Porcelain, Marbel, Plastic, Rubber, Sealed Fiberglass, Stainless Steel, Painted Wood

Features:
  • Kills 99.9% of Viruses and Bacteria
  • 45 gsm non-woven towel wipes
  • 160 Wipes per Canister
  • 12 Canisters per Carton
  • Wipe Size: 5.9"L x 7.8"W
  • Canister Size: 5.11"W x 6.7"H
  • Aloe Vera added to moisture hands when using
  • Hypoallergenic
  • Lemon scented


NDC Number: 78936-017-01

  • SCENT Lemon
  • EPA REGISTERED No
  • DISINFECTANT Benzalkonium Chloride
  • APPLICATION General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
  • BRAND MedShield
  • CONSTRUCTION Non-woven Towel Wipes
  • PACKAGE QUANTITY 12 Cans
  • SIZE TYPE 160 Wipes/Can
  • TYPE Disinfecting Wipes
  • COLOR FINISH White
  • DESCRIPTION Sanitizing Wipes
  • SIZE 5.9" x 7.8"
  • APPLICABLE MATERIALS Acrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Spilfyter® Disinfecting Wipe Kit Pro - Bucket & Wipes Included

Item #: 641543

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$12.99

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MedShield™ Alcohol-Free Sanitizing Wipes, Lemon Scented, 160 Wipes Per Canister - Pkg Qty 12

MedShield™ Alcohol-Free Sanitizing Wipes, Lemon Scented, 160 Wipes Per Canister - Pkg Qty 12

Item #: WBB2385433

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MedShield™ Alcohol-Free Sanitizing Wipes, Lemon Scented, 160 Wipes Per Canister - Pkg Qty 12
    MedShield™ Alcohol-Free Sanitizing Wipes, Lemon Scented, 160 Wipes Per Canister - Pkg Qty 12
    MedShield™ Alcohol-Free Sanitizing Wipes, Lemon Scented, 160 Wipes Per Canister - Pkg Qty 12
    MedShield™ Alcohol-Free Sanitizing Wipes, Lemon Scented, 160 Wipes Per Canister - Pkg Qty 12
    MedShield™ Alcohol-Free Sanitizing Wipes, Lemon Scented, 160 Wipes Per Canister - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant