Alegacy 370, Plastic Funnel, 6-3/16" Dia., 32 Oz. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Alegacy 370 Funnel, 16 Oz.
Seamless one piece plastic construction. 6-3/16" Dia., 32 oz. capacity.
Seamless one piece plastic construction. 6-3/16" Dia., 32 oz. capacity.
PRICE
$2.41
24
24
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 6-3/16 in |
Product Details
| Capacity | 8 Oz. |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Funnel |
| Manufacturers Part Number | 370 |
| Brand | Alegacy |