Alemite Hydraulic Fittings, Elbow - 65°, 27/32 in, Male/Male, 1/8 in (PTF) - 1612-B
Carbon steel fitting with zinc-plated finish. Used on industrial machines and heavy equipment.
Alemite Hydraulic Fittings, Elbow - 65°, 27/32 in, Male/Male, 1/8 in (PTF) - 1612-B
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.97
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27/32 in |
| Size | 7/16" |
| Adapter Male Thread Size | 1/8" |
Product Details
| Thread Type | PTF |
| Type | Grease Fittings & Adapters |
| Application | Industrial Machines, Heavy Equipment |
| Max PSI | 10000 psi |
| Material | Steel |
| Description | Hydraulic Fittings, Elbow - 65°, 27/32 in, Male/Male, 1/8 in (PTF) |
| Connection Style | Male/Male |
| Package Quantity | 1 |
| Manufacturers Part Number | 1612-B |
| Shape | Elbow - 65° |
| Brand | Alemite |