Alemite Hydraulic Fittings, Elbow - 90°, 3/4 in, Male/Male, 1/4 in (SAE) - 1911-B1
Carbon steel fitting with zinc-plated finish. Used on industrial machines and heavy equipment.
Alemite Hydraulic Fittings, Elbow - 90°, 3/4 in, Male/Male, 1/4 in (SAE) - 1911-B1 - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.50 Sold in packages of 50 / $1.13 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Size | 3/8" |
| Adapter Male Thread Size | 1/4" |
Product Details
| Thread Type | SAE |
| Type | Grease Fittings & Adapters |
| Application | Industrial Machines, Cars & Trucks |
| Max PSI | 10000 psi |
| Material | Steel |
| Description | Hydraulic Fittings, Elbow - 90°, 3/4 in, Male/Male, 1/4 in (SAE) |
| Connection Style | Male/Male |
| Package Quantity | 1 |
| Manufacturers Part Number | 1911-B1 |
| Shape | Elbow - 90° |
| Brand | Alemite |