SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alera ALEBCS67212MC Narrow Profile Bookcase, Wood Veneer, 6-Shelf,12"Wx12"Dx72"H, Cherry

Alera ALEBCS67212MC Narrow Profile Bookcase, Wood Veneer, 6-Shelf,12"Wx12"Dx72"H, Cherry

Item #: WBB1144784

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Brown
  • Red

Red

Price: $299.95

Save $15.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® 48"W Corner Desk - Cherry

Interion® 48"W Corner Desk - Cherry

Lorell® 4-Shelf Panel End Hardwood Veneer Bookcase, 36"W x 12"D x 48"H, Cherry

Lorell® 4-Shelf Panel End Hardwood Veneer Bookcase, 36"W x 12"D x 48"H, Cherry

Interion® All Steel Bookcase 36" W x 12" D x 84" H Black 7 Openings

Interion® All Steel Bookcase 36" W x 12" D x 84" H Black 7 Openings

Interion® All Steel Bookcase 36" W x 12" D x 60" H Black 5 Openings

Interion® All Steel Bookcase 36" W x 12" D x 60" H Black 5 Openings

Hirsh 5 Shelf Bookcase 34-1/2"W x 13"D x 72"H, Black

Hirsh 5 Shelf Bookcase 34-1/2"W x 13"D x 72"H, Black

Lorell® 3-Shelf Panel End Hardwood Veneer Bookcase, 36"W x 12"D x 36"H, Cherry

Lorell® 3-Shelf Panel End Hardwood Veneer Bookcase, 36"W x 12"D x 36"H, Cherry

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Medical Chart Hanging Wall File Holder, 20 Pockets, Black

Global Industrial™ Medical Chart Hanging Wall File Holder, 20 Pockets, Black

Global Industrial™ 20 Pockets - Medical Chart Hanging Wall File Holder - Gray

Global Industrial™ 20 Pockets - Medical Chart Hanging Wall File Holder - Gray

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® 2 Drawer Pedestal File/File - Black

Interion® 2 Drawer Pedestal File/File - Black

Interion® 60" Desk Cherry

Interion® 60" Desk Cherry

Alera ALEBCS67212MC Narrow Profile Bookcase, Wood Veneer, 6-Shelf,12"Wx12"Dx72"H, Cherry

Space-saving stylish storage. Full-finished back provides a professional appearance. Generous 11-3/4" deep shelves accommodate three-ring binders and large publications. Quick-lock fasteners allow easy assembly. Shelf count includes fixed middle and bottom shelves. Color: Medium Cherry; Material: Wood Veneer; Shelf Count: 6; Overall Height: 72".


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Depth 12 in
  • Width 12 in
  • Height 72 in

Product Details

  • Number of Adjustable Shelves 5
  • Assembly Required Unassembled
  • Number of Shelves 6
  • Mobile or Stationary Stationary
  • Number of Compartments 6
  • Brand Alera
  • Package Quantity 1
  • Finish Wood Veneer
  • Shelf Capacity 90 lbs
  • Manufacturers Part Number ALEBCS67212MC
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alera ALEBCS67212MC Narrow Profile Bookcase, Wood Veneer, 6-Shelf,12"Wx12"Dx72"H, Cherry

Alera ALEBCS67212MC Narrow Profile Bookcase, Wood Veneer, 6-Shelf,12"Wx12"Dx72"H, Cherry

Item #: WBB1144784

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant