Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WB607485

MPN #: PIP-13G

13 Step 24"W Grip All Directional Steel Rolling Ladder - PIP-13G

Product Description
STANDARD ANGLE
STEEL ROLLING LADDER

Moves laterally to fit in tight corners and close to shelves. Perfect for confined areas and narrow aisles. Pivots in its own radius. Unique five caster design. Easy to use heavy-duty rugged foot pedal activated lockstep. 14" deep top step. Grip Step is heavy duty Industrial Grade with maximum slip resistance. 450 lb. capacity. Meets OSHA and ANSI requirements.

PRICE
$1,469.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Depth94 in
Weight Capacity450 lbs
Weight250 lbs
Height to Top Step/Platform10 ft 10 in
Top Step Depth14 in
Step Width24 in

Product Details

Assembly RequiredYes
TypeStandard
Number of Steps13
ColorGray
Percent Recycled Content100%
Made in the USAYes
Step TypeSerrated
MaterialSteel
Manufacturers Part NumberPIP-13G
Step Angle59 °
BrandBallymore

Compliance & Certifications

CertificationsOSHA and ANSI
Environmentally FriendlyYes