Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Merriam-Webster

Model # :WBB1639655

MPN #: FSP0471

Merriam Webster All-In-One Dictionary/Thesaurus, Hardcover, 768 Pages

Product Description
The ultimate language resource The features of a dictionarymeanings, pronunciations and usage guidanceare combined with the synonym and antonym features of a thesaurus. Thesaurus entries, which are printed in blue just below the dictionary entries, provided synonyms for every defined meaning, making it easier than ever to find the "right" words to express your ideas. 67,000 clearly written dictionary definitions. 140,000 synonyms and antonyms.

  • Reference Book Type: Dictionary/Thesaurus
  • Language(s): English
  • Number of Pages: 768 pages
  • Binding: Hardcover
  • Width: 7-1/4"
  • Height: 9-1/4"


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$40.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-1/4 in
Height9-1/4 in

Product Details

Supply TypeEducation Book
StyleReference Book
TypeDictionary/Thesaurus
SubjectReading & Writing
Language(s)English
Package Quantity1 Book
DescriptionAll-In-One Dictionary/Thesaurus
Manufacturers Part NumberFSP0471
Grade4 - 8
BrandMerriam-Webster