Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




The Kennedy Group

Model # :WBB1866522

MPN #: ASTP1

Kennedy Group All Purpose Container Placard Label Holder ASTP1 with "Place Label Here" 3" x 5" White - Pkg Qty 500

Product Description
The Container Placard is a permanent label holder that allows for easy application and removal of single-use labels with no sticky residue or messy overlapping, keeping containers neat and clean. Opaque, white finish. Superior indoor and outdoor durability, and broad service temperature range for hot and cold environments. Excellent washing capabilities with mild detergents.

Features:
  • Easy removal and replacement of labels
  • Adheres to wide range of surfaces and temperature
  • Can be customized to virtually any shape, size and color
  • Accepts most standard permanent labels
  • Offers long-term indoor durability
  • Good outdoor application
  • Excellent washing capabilities
  • Broad service temperature range for hot and cold environments
Benefits:
  • Proprietary Hold & Release™ technology
  • Increased productivity and cost savings - No scraping containers
  • Organization - Neat and clean containers
  • Security - The Kennedy Group guarantees that the Placard will perform

Also available as a 1,000 label per roll. Please call for a quote.

PRICE
$1,190.00  Sold in packages of 500 / $2.38 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width3 in
Weight2 lbs

Product Details

StylePrinted With Place Label Here
TypeAlll Purpose
Material2 Mil White Polyfilm With A Proprietary Release Surface
Package Quantity500
ColorWhite
Manufacturers Part NumberASTP1
Accessory TypeLabel and Holder
For Use WithLong-Time Indoor and Outdoor, Excellent Washing
BrandThe Kennedy Group