Made from an enhanced 100% natural rubber compound, our All Purpose Traction Aid is known to provide added traction and retain its elasticity in subzero temperatures. 'Pulse Grip' tread pattern design has a knurled textured lining with a wide, thick heel strap to grip on to footwear better and keep traction aids in place for a longer wear. 8 tungsten carbide Ice Diamond spikes, along with the bi-directional tread, provides powerful traction with maximum grip for an optimal performance. Our traction aids are designed to be safe for ladder use as the spike patterns have been strategically placed at the heel and front of the sole.
Due North All Purpose Footwear Traction Aid with 6 Tungsten Carbide Spikes, Small
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Size | Small |
Product Details
| Type | Traction Aid with 6 Tungsten Carbide Spikes |
| Color | Black |
| Application | Traction Aid |
| Series | All Purpose Traction Aid |
| Midsole Material | Rubber/Tungsten Carbide |
| Closure Type | Pull-On |
| Material | Rubber/Tungsten Carbide |
| Description | All Purpose Footwear Traction Aid |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Footwear Coverage Style | Full Coverage |
| Manufacturers Part Number | V3550270-S |
| Primary Use | Cold Weather Protection |
| Traction Material | Tungsten Carbide |
| Brand | Due North |