Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Due North

Model # :WBB2836638

MPN #: V3550270-XL

Due North All Purpose Footwear Traction Aid with 6 Tungsten Carbide Spikes, X-Large

Product Description

Made from an enhanced 100% natural rubber compound, our All Purpose Traction Aid is known to provide added traction and retain its elasticity in subzero temperatures. 'Pulse Grip' tread pattern design has a knurled textured lining with a wide, thick heel strap to grip on to footwear better and keep traction aids in place for a longer wear. 8 tungsten carbide Ice Diamond spikes, along with the bi-directional tread, provides powerful traction with maximum grip for an optimal performanceOur traction aids are designed to be safe for ladder use as the spike patterns have been strategically placed at the heel and front of the sole, leaving the mid-sole area open for an easy climb and descend.

PRICE
$44.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.7 lbs
SizeXL

Product Details

TypeTraction Aid with 6 Tungsten Carbide Spikes
ColorBlack
ApplicationTraction Aid
SeriesAll Purpose Traction Aid
Midsole MaterialRubber/Tungsten Carbide
Closure TypePull-On
MaterialRubber/Tungsten Carbide
DescriptionAll Purpose Footwear Traction Aid
GenderUnisex
Package Quantity1 Pair
Footwear Coverage StyleFull Coverage
Manufacturers Part NumberV3550270-XL
Primary UseCold Weather Protection
Traction MaterialTungsten Carbide
BrandDue North