x

Take 15% off your entire order!

Offer applied at checkout

+

Westcott® All Purpose Preferred Stainless Steel Scissors, 7"L Straight, Blue

Westcott® All Purpose Preferred Stainless Steel Scissors, 7"L Straight, Blue

Item #: WBB844541

Not Yet Rated

Free Shipping

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.00

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $24.00 ea.
  • Buy 3-5 $14.74 ea.
  • Buy 6+ $22.00 ea.

Quantity

Customers Also Viewed

Westcott® All Purpose Preferred Stainless Steel Scissors, 7"L Straight, Blue

All-purpose, lightweight scissors feature straight handles, a pointed tip, stainless steel blades and adjustable blade tension for optimal performance. Durable stainless steel blades are ground on inside, edge and back for a straight running cut. Contoured plastic handles are ideal for light everyday use in office or home. Scissors are designed for right-handed or left-handed use.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • CONSTRUCTION Stainless Steel Blade
  • BRAND Westcott
  • COLOR FINISH Blue
  • DESCRIPTION All Purpose Preferred Scissors
  • PACKAGE QUANTITY 1
  • ANTIMICROBIAL HANDLE No
  • SUPPLY TYPE Basic Supplies
  • HANDLE Straight
  • MANUFACTURERS PART NUMBER ACM44217
  • HANDLE MATERIAL Plastic
  • LEFT/RIGHT HANDED Left or Right
  • LENGTH INCHES 7
  • STYLE All Purpose Scissor
  • LIMITED WARRANTY 10 Years
  • TIP TYPE Pointed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Westcott® All Purpose Preferred Stainless Steel Scissors, 7"L Straight, Blue

Westcott® All Purpose Preferred Stainless Steel Scissors, 7"L Straight, Blue

Item #: WBB844541

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Westcott® All Purpose Preferred Stainless Steel Scissors, 7"L Straight, Blue
    Westcott® All Purpose Preferred Stainless Steel Scissors, 7"L Straight, Blue
    Westcott® All Purpose Preferred Stainless Steel Scissors, 7"L Straight, Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant