Sandusky® All-Welded Mobile Bookcase, 36"W x 18"D x 78"H, Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
The Sandusky® 78 in. High (includes 6" high caster base) x 18 in. Deep x 36 in. Wide, five-shelf mobile welded bookcase is the perfect organization solution the home, office, or workshop. It's crafted of heavy-duty welded steel construction for strength and durability and is finished in a durable powder coat that resists corrosion and chipping for long lasting use. The extra deep shelves make it easy to hold binders, large books, manuals, as well as office supplies and parts. With four adjustable shelves that adjust on 1"centers, plus a bottom raised shelf, it's easy to custom fit to your specific needs. Each shelf holds to 200 lbs. of evenly distributed weight. The bookcase includes a heavy-duty steel caster base featuring four casters (2-rigid, 2 swivel with locking brakes) allowing the convenience of transporting your items where they are needed most. Open face for full visibility and easy access to contents. Meets ANSI/BIFMA shelf standards. Greenguard Gold Certified. Proudly made in the USA.
PRICE
$409.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 78 in |
| Weight | 120 lbs |
| Thickness | 22 ga |
Product Details
| Assembly Required | Yes |
| Type | Full Height |
| Shelf Capacity | 200 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Charcoal |
| Series | Bookcase |
| Style | Mobile Bookcase |
| Mobile or Stationary | Mobile |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | BM40361872-02 |
| Number of Fixed Shelves | 1 |
| Brand | Sandusky |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Greenguard Gold Certified, ANSI/BIFMA |