Sandusky® All-Welded Stationary Bookcase, 36"W x 12"D x 72"H, Blue
|
Questions & Answers (0)
Product Description
The Sandusky® 72 in. High x 12 in. Deep x 36 in. Wide, five-shelf welded bookcase is the perfect organization solution the home, office, or workshop. It's crafted of durable welded steel construction to assure years of usage. Ideal for storing binders, books, manuals, as well as office supplies and parts. With four adjustable shelves that adjust on 1"centers, plus a bottom raised shelf, it's easy to custom fit to your specific needs. Each shelf holds to 200 lbs. of evenly distributed weight. The powder-coated finish resists scratches and marring to continue looking new over time. Open face for full visibility and easy access to contents. Meets ANSI/BIFMA shelf standards. Greenguard Gold Certified. Proudly made in the USA.
PRICE
$329.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 72 in |
| Weight | 63 lbs |
| Thickness | 22 ga |
Product Details
| Assembly Required | No |
| Type | Full Height |
| Shelf Capacity | 200 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Blue |
| Series | Bookcase |
| Style | Freestanding Bookcase |
| Mobile or Stationary | Stationary |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 5 |
| Package Quantity | 1 |
| Manufacturers Part Number | BA40361272-06 |
| Number of Fixed Shelves | 1 |
| Brand | Sandusky |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Greenguard Gold Certified, ANSI/BIFMA |