Global Industrial
Model # :WB800118B
Global Industrial Stackable Steel Container, 48"L x 48"W x 24"H, 4000 lb. Capacity, Blue
|
Questions & Answers (0)
Product Description
All-welded steel shipping and storage container with solid, painted sides and no gate opening. Quality engineered for the toughest material handling uses, this shipping and storage container includes 3/16" thick, 2" angle corners and unique corner pockets that permit positive stacking up to 5 containers high. The heavy-duty stacking legs with convenient 4" under clearance allow 4-way accessibility for fork or pallet truck handling. This solid wall storage container features 13 gauge solid corrugated steel sides for strength and rigidity. 4,000 lb. capacity.
Inside Dimensions: 46-3/4"L x 46-3/4"W x 22-3/8"H
Outside Dimensions: 48"L x 48"W x 24"H
Inside Dimensions: 46-3/4"L x 46-3/4"W x 22-3/8"H
Outside Dimensions: 48"L x 48"W x 24"H
PRICE
$599.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 24 in |
| Size (L x W x H) | 48 x 48 x 24 in |
| Inside Length | 46-3/4 in |
| Inside Width | 46-3/4 in |
| Inside Height | 22-3/8 in |
| Weight Capacity | 4000 lbs |
| Weight | 231 lbs |
Product Details
| Assembly Required | No |
| Type | Non-Collapsible Container |
| Color | Blue |
| Max Static Loaded Stack | 5 |
| Fork Entry | 4-Way |
| Lid | No |
| Max Dynamic Loaded Stack | 3 |
| Capacity | 32 ft³ |
| Material | Steel |
| Casters Included | No |
| Manufacturers Part Number | 800118B |
| Stack and/or Nest | Stack |
| Brand | Global Industrial |