Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB800112B

Global Industrial Stackable Steel Container, 48"L x 35"W x 24"H, 4000 lb. Capacity, Blue

Product Description
All-welded steel shipping and storage container with solid, painted sides and no gate opening. Quality engineered for the toughest material handling uses, this shipping and storage container includes 3/16" thick, 2" angle corners and unique corner pockets that permit positive stacking up to 5 containers high. The heavy-duty stacking legs with convenient 4" under clearance allow 4-way accessibility for fork or pallet truck handling. This solid wall storage container features 13 gauge solid corrugated steel sides for strength and rigidity. 4,000 lb. capacity.

Inside Dimensions: 46-3/4"L x 33-3/4"W x 22-3/8"H
Outside Dimensions: 48"L x 35"W x 24"H

PRICE
$559.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
559.00
Buy 5 units - 9 units
529.00Save $30.00 (5%)
Buy 10+ units
515.00Save $44.00 (8%)
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width35 in
Height24 in
Size (L x W x H)48 x 35 x 24 in
Inside Length46-3/4 in
Inside Width33-3/4 in
Inside Height22-3/8 in
Weight Capacity4000 lbs
Weight192 lbs

Product Details

Assembly RequiredNo
TypeNon-Collapsible Container
ColorBlue
Max Static Loaded Stack5
Fork Entry4-Way
LidNo
Max Dynamic Loaded Stack3
Capacity23.33 ft³
MaterialSteel
Casters IncludedNo
Manufacturers Part Number800112B
Stack and/or NestStack
BrandGlobal Industrial