Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB3252524

MPN #: WCM45W-RO

Hallowell® All-Wood Club Locker Crown Molding Top, 45"Wx2"Dx4"H, Natural Red Oak w/Clear Finish

Product Description
Furniture grade wardrobe all-wood lockers add functionality and beauty to any project's design. Club Lockers are ideal for country clubs, fitness centers and health spas

Features:
  • Red Oak Lumber
  • 1 Year Warranty
  • Solid Red Oak Trim


PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45 in
Depth2 in
Height4 in

Product Details

TypeFlat Top
MaterialSteel
Package Quantity1
ColorBrown
Manufacturers Part NumberWCM45W-RO
BrandHallowell

Warranty

Warranty1 yr