Save time. Save money. Use Swift-Fit.
AIGNEP 1/4" AC Plug x 3/8" Male NPTF, 80211-06 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$39.80 Sold in packages of 10 / $3.98 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/3 in |
| Weight | 0.1 lbs |
| Nominal Flow Diameter | 1/4 in |
| Thread | NPTF in |
Product Details
| Thread Seal | NBR 70 |
| Thrust Spring Material | Stainless Steel |
| Type | Pneumatic |
| Body Material | Nickel Plated Brass |
| O-Ring | NBR 70 |
| Pressure Rating | 0-220 PSI |
| Style | Quick Disconnect |
| Ball | Stainless Steel |
| Shutter Spring Material | Stainless Steel |
| Ring Material | Nickel Plated Brass |
| Temperature Rating | 0-180° F |
| Package Quantity | 10 |
| Seal Type | Buna |
| Manufacturers Part Number | 80211-06 |
| Socket Type | 1/4" Industrial |
| Media | Compressed Air, Inert Gases |
| Sleeve | Technopolymer |
| Brand | Aignep USA |