Features:
- PTFE Ball Seat
- Capture Stem
- Handle Options
Weights & Dimensions
| Length | 1-1/2 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 1/4 in |
| Thread | NPTF |
Product Details
| Type | Ball Valve |
| Tube Material Compatibility | Nylon, Polyethylene, Polyurethane,Copper |
| Body Material | Nickel Plated Brass |
| Style | Ball Valve |
| Package Quantity | 1 |
| Seal Type | Buna |
| Manufacturers Part Number | 86700-04 |
| Media | Compressed Air, Inert Gases |
| Brand | Aignep USA |