Features:
- PTFE Ball Seat
- Capture Stem
- Handle Options
Weights & Dimensions
| Length | 2-4/9 in |
| Weight | 0.3 lbs |
| Nominal Flow Diameter | 1/2 in |
| Thread | NPTF |
Product Details
| Style | Ball Valve |
| Type | Ball Valve |
| Body Material | Nickel Plated Brass |
| Package Quantity | 1 |
| Seal Type | Buna |
| Manufacturers Part Number | 86300-08-08 |
| Media | Compressed Air, Inert Gases |
| Brand | Aignep USA |