Features:
- Quick Installation
- Completely Reusable
- Easy Connect & Disconnect
- Color Coded Tube Identification
- Corrosion Resistant
Weights & Dimensions
| Length | 1-2/3 in |
| Weight | 0.1 lbs |
| Nominal Flow Diameter | 10mm in |
| Thread | Metric |
Product Details
| Thread Seal | NBR 70 |
| Tube Material Compatibility | Nylon, Polyethylene, Polyurethane,Copper |
| Type | Push-To-Connect Fittings |
| Body Material | Nickel Plated Brass |
| Thrust Ring | Nickel Plated Brass or Composite |
| Pressure Rating | Vacuum-250 PSI |
| Style | Swift-Fit |
| Lip Seal | NBR 70 |
| Gripper Collet Material | Stainless Steel |
| Temperature Rating | 0-160° F |
| Package Quantity | 10 |
| Safety Ring Material | Technopolymer |
| Seal Type | Buna |
| Manufacturers Part Number | 50050N-10 |
| Media | Compressed Air, Inert Gases |
| Sleeve | Nickel Plated Brass |
| Brand | Aignep USA |