Simplify the world of push-to-connect fittings with Alpha Swift-Fit, one fitting that works with either tapered or straight threads. If you have a pipe thread, you can count on Swift-Fit to seal without leaking. Port size can easily be identified but what about that thread pitch
AIGNEP Flow Control 50901N-3-M5, Screw Adj, Flow Out, 3mm, M5 UNF Thread - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.88 Sold in packages of 2 / $22.44 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Weight | 0.1 lbs |
| Thread | Universal (NPTF,BSPP,BSPT,G Thread) |
Product Details
| Thread Seal | NBR 70 |
| Tube Material Compatibility | Nylon, Polyethylene, Polyurethane,Copper |
| Type | Push-To-Connect Flow Controls |
| Body Material | Nickel Plated Brass |
| Thrust Ring | Nickel Plated Brass or Composite |
| Pressure Rating | Vacuum-250 PSI |
| Style | Swift-Fit |
| Lip Seal | NBR 70 |
| Gripper Collet Material | Stainless Steel |
| Temperature Rating | 0-160° F |
| Function Code | C |
| Package Quantity | 2 |
| Safety Ring Material | Technopolymer |
| Seal Type | Buna |
| Manufacturers Part Number | 50901N-3-M5 |
| Media | Compressed Air, Inert Gases |
| Sleeve | Nickel Plated Brass |
| Brand | Aignep USA |