Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB665996

MPN #: 88958-08-08

AIGNEP Flow Control 88958-08-08, Knob Adj, Flow Out, 1/2" Tube x 1/2" Swift-Fit Universal - Pkg Qty 2

Product Description
Save time. Save money. Use Swift-Fit.

Features:
  • Quick Installation
  • Completely Reusable
  • Easy Connect & Disconnect
  • Color Coded Tube Identification
  • Corrosion Resistant
PRICE
$74.92  Sold in packages of 2 / $37.46 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/8 in
Weight0.3 lbs
Nominal Flow Diameter1/2 in
ThreadUniversal

Product Details

Thread SealNBR 70
Tube Material CompatibilityNylon, Polyethylene, Polyurethane,Copper
TypePush-To-Connect Flow Controls
Body MaterialNickel Plated Brass
Thrust RingNickel Plated Brass or Composite
Pressure RatingVacuum-250 PSI
StyleSwift-Fit
Lip SealNBR 70
Gripper Collet MaterialStainless Steel
Temperature Rating0-160° F
Function CodeC
Package Quantity2
Safety Ring MaterialTechnopolymer
Seal TypeBuna
Manufacturers Part Number88958-08-08
MediaCompressed Air, Inert Gases
SleeveNickel Plated Brass
BrandAignep USA