Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :T9FB665759

MPN #: 88953-06-06

AIGNEP Flow Control 88953-06-06, Screw Adj, Flow Out, 3/8" Tube x 3/8" Swift-Fit Universal - Pkg Qty 2

Product Description
Save time. Save money. Use Swift-Fit.

Features:
  • Quick Installation
  • Completely Reusable
  • Easy Connect & Disconnect
  • Color Coded Tube Identification
  • Corrosion Resistant
PRICE
$56.00  Sold in packages of 2 / $28.00 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/6 in
Weight0.2 lbs
Nominal Flow Diameter3/8 in
ThreadUniversal

Product Details

Thread SealNBR 70
Tube Material CompatibilityNylon, Polyethylene, Polyurethane,Copper
TypeFlow Control Valve
Body MaterialNickel Plated Brass
Thrust RingNickel Plated Brass or Composite
Pressure RatingVacuum-250 PSI
StyleSwift-Fit
Lip SealNBR 70
Gripper Collet MaterialStainless Steel
Temperature Rating0-160° F
Function CodeC
Package Quantity2
Safety Ring MaterialTechnopolymer
Seal TypeBuna
Manufacturers Part Number88953-06-06
MediaCompressed Air, Inert Gases
SleeveNickel Plated Brass
BrandAignep USA