AIGNEP Inline Filter 82670vm-06, Metal Ring With Fkm (Viton) Seal, 3/8" Tube - Min Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Save time. Save money. Use Swift-Fit.
PRICE
$24.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/6 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 3/8 in |
| Thread | Inch |
Product Details
| Type | Pneumatic Accessory |
| Tube Material Compatibility | Nylon, Polyethylene, Polyurethane,Copper |
| Body Material | Nickel Plated Brass |
| Style | Pneumatic Accessories |
| Package Quantity | 1 |
| Seal Type | Buna |
| Manufacturers Part Number | 82670VM-06 |
| Media | Compressed Air, Inert Gases |
| Brand | Aignep USA |