Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB666039

MPN #: 50925N-14-1/2

AIGNEP Needle Valve 50925N-14-1/2, Knob Adj, Flow Bi-Direc, 14mm, 1/2"Swift-Fit Universal - Pkg Qty 2

Product Description
Simplify the world of push-to-connect fittings with Alpha Swift-Fit, one fitting that works with either tapered or straight threads. If you have a pipe thread, you can count on Swift-Fit to seal without leaking. Port size can easily be identified but what about that thread pitch

PRICE
$78.28  Sold in packages of 2 / $39.14 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-2/5 in
Weight0.2 lbs
Nominal Flow Diameter4mm in
ThreadUniversal

Product Details

Thread SealNBR 70
Tube Material CompatibilityNylon, Polyethylene, Polyurethane,Copper
TypePush-To-Connect Flow Controls
Body MaterialNickel Plated Brass
Thrust RingNickel Plated Brass or Composite
Pressure RatingVacuum-250 PSI
StyleSwift-Fit
Lip SealNBR 70
Gripper Collet MaterialStainless Steel
Temperature Rating0-160° F
Function CodeB
Package Quantity2
Safety Ring MaterialTechnopolymer
Seal TypeBuna
Manufacturers Part Number50925N-14-1/2
MediaCompressed Air, Inert Gases
SleeveNickel Plated Brass
BrandAignep USA