Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :T9AB665816

MPN #: 88977-06-06

AIGNEP Female Needle Valve 88977-06-06, Knob Adj, 3/8" NPTF x 3/8" Swift-Fit Universal - Pkg Qty 2

Product Description
Save time. Save money. Use Swift-Fit.

Features:
  • Quick Installation
  • Completely Reusable
  • Easy Connect & Disconnect
  • Color Coded Tube Identification
  • Corrosion Resistant
PRICE
$52.88  Sold in packages of 2 / $26.44 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/6 in
Weight0.2 lbs
Nominal Flow Diameter3/8 in
ThreadNPTF

Product Details

Thread SealNBR 70
Tube Material CompatibilityNylon, Polyethylene, Polyurethane,Copper
TypeFlow Control Valve
Body MaterialNickel Plated Brass
Thrust RingNickel Plated Brass or Composite
Pressure RatingVacuum-250 PSI
StyleSwift-Fit
Lip SealNBR 70
Gripper Collet MaterialStainless Steel
Temperature Rating0-160° F
Function CodeB
Package Quantity2
Safety Ring MaterialTechnopolymer
Seal TypeBuna
Manufacturers Part Number88977-06-06
MediaCompressed Air, Inert Gases
SleeveNickel Plated Brass
BrandAignep USA