AIGNEP Quick Exhaust Valve 82650-08, 1/2" Female Nptf - Min Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Save time. Save money. Use Swift-Fit.
PRICE
$19.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Weight | 0.7 lbs |
| Nominal Flow Diameter | 1/2 in |
| Thread | NPTF |
Product Details
| Style | Pneumatic Accessories |
| Type | Pneumatic Accessory |
| Body Material | Nickel Plated Brass |
| Package Quantity | 1 |
| Seal Type | Buna |
| Manufacturers Part Number | 82650-08 |
| Media | Compressed Air, Inert Gases |
| Brand | Aignep USA |