AIGNEP Straight Male 50020N-10-1/4, 10mm Tube x 1/4" BSPP Thread - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Simplify the world of push-to-connect fittings with Alpha Swift-Fit, one fitting that works with either tapered or straight threads. If you have a pipe thread, you can count on Swift-Fit to seal without leaking. Port size can easily be identified but what about that thread pitch
PRICE
$39.80 Sold in packages of 10 / $3.98 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/5 in |
| Weight | 0.1 lbs |
| Nominal Flow Diameter | 10mm in |
| Thread | BSPP |
Product Details
| Type | Push-To-Connect Fittings |
| Tube Material Compatibility | Nylon, Polyethylene, Polyurethane,Copper |
| Body Material | Nickel Plated Brass |
| Style | Push-Fit |
| Package Quantity | 10 |
| Seal Type | Buna |
| Manufacturers Part Number | 50020N-10-1/4 |
| Media | Compressed Air, Inert Gases |
| Brand | Aignep USA |