Features:
- Quick Installation
- Completely Reusable
- Easy Connect & Disconnect
- Color Coded Tube Identification
- Corrosion Resistant
Weights & Dimensions
| Length | 11/16 in |
| Width | 11/16 |
| Weight | 0 lbs |
| Thread Size | M5 in |
| Nominal Flow Diameter | 4mm in |
| Thread | BSPP |
| Tube Size | 4 in |
Product Details
| Tube Material Compatibility | Nylon, Polyethylene, Polyurethane,Copper |
| Type | Push-To-Connect Fittings |
| Body Material | Nickel Plated Brass |
| Style | Push-Fit |
| Package Quantity | 10 |
| Seal Type | Buna |
| Manufacturers Part Number | 50116N-4-M5 |
| Media | Compressed Air, Inert Gases |
| Brand | Aignep USA |