SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Trend® Alphabet Match Me Cards, 3" x 4", 52 Cards/Box

Trend® Alphabet Match Me Cards, 3" x 4", 52 Cards/Box

Item #: WBB955769

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.60

Save $0.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Trend® Multiplication 0-12 Pocket Flash Cards, 3-1/8" x 5-1/4", 56 Cards/Box

Trend® Multiplication 0-12 Pocket Flash Cards, 3-1/8" x 5-1/4", 56 Cards/Box

Trend® Rhyming Match Me® Cards, 3" x 4", 52 Cards/Box

Trend® Rhyming Match Me® Cards, 3" x 4", 52 Cards/Box

Chartpak® Vinyl Numbers, Adhesive, 21 Numbers, 6", Black

Chartpak® Vinyl Numbers, Adhesive, 21 Numbers, 6", Black

Officemate Assorted Magnets, Circles, Assorted Sizes and Colors, 30 per Tub

Officemate Assorted Magnets, Circles, Assorted Sizes and Colors, 30 per Tub

Chartpak® Vinyl Numbers, 3"H, 16/ST, Black

Chartpak® Vinyl Numbers, 3"H, 16/ST, Black

Chartpak® Vinyl Numbers, 4"H, White

Chartpak® Vinyl Numbers, 4"H, White

Pacon® 2" Self-Adhesive Letters, Black, 159 Characters/Set

Pacon® 2" Self-Adhesive Letters, Black, 159 Characters/Set

Chartpak® Vinyl Numbers/Letters, 1/2"H, White

Chartpak® Vinyl Numbers/Letters, 1/2"H, White

Trend® Star Smiles SuperShapes Stickers Value Pack, 2500 Stickers/Pack

Trend® Star Smiles SuperShapes Stickers Value Pack, 2500 Stickers/Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Pacon® Decorol Flame Retardant Art Rolls, 40 lb, 36" x 1000 ft, Frost White

Pacon® Decorol Flame Retardant Art Rolls, 40 lb, 36" x 1000 ft, Frost White

Chartpak® Applique Drafting Film, DAF8, Permanent, 11"L X 8-1/2"W, 100/Box

Chartpak® Applique Drafting Film, DAF8, Permanent, 11"L X 8-1/2"W, 100/Box

Trend® Alphabet Match Me Cards, 3" x 4", 52 Cards/Box

Engage learners' matching, memory and word/picture recognition skills with award-winning Match Me Cards. Learners practice alphabet skills as they match uppercase and lowercase letters to photograph clues. Each set has six child-pleasing, easy-to-follow activities for individual and group play. Handy 3" x 3-7/8" size is ideal for classroom, home and travel. 52 two-sided cards come in sturdy storage box. Alphabet Match Me Cards are ideal for students in pre-kindergarten to first-grade (ages 4 to 7).

Weights & Dimensions

  • Width 3 in
  • Height 4 in

Product Details

  • Subject Reading & Writing
  • Grade Pre K - 3
  • Brand Trend
  • Package Quantity 52/Box
  • Description Alphabet Match Me Cards
  • Age Recommendation 4+
  • Supply Type Games & Puzzles
  • Style Game
  • Manufacturers Part Number T58001
  • Color Family Assorted
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Trend® Alphabet Match Me Cards, 3" x 4", 52 Cards/Box

Trend® Alphabet Match Me Cards, 3" x 4", 52 Cards/Box

Item #: WBB955769

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant