Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Alset®; LB-8L-50K-UL LED Lowbay, 73W, 9859 Lumens, 5000K, NSF Certified, IP65, DLC Premium 4.0

Model #: WB500768

MPN #: 62173

Alset®; LB-8L-50K-UL LED Lowbay, 73W, 9859 Lumens, 5000K, NSF Certified, IP65, DLC Premium 4.0

(1)
|
Questions & Answers (0)
PRICE
$290.95
Usually ships in 2 to 5 days
Alset® LB-8L-50K-UL LED Lowbay, 73W, 9859 Lumens, 5000K, NSF Certified, IP65, DLC Premium 4.0

LED Round Lowbay, 9,859 Lumens featuring a frosted lens to reduce glare, the ALSET#&0174;LED Lowbay is both convenient and versatile. The UL, NSF and DLC certified fixture is instant on and features a wide light distribution. It's suitable for use inside and outside and is perfect for warehouses, gymnasiums, swimming pools, and much more.

Features:

  • NSF Certified- Splash Zone/Non-Food Zone
  • Frosted lens reduces glare
  • Instant on to full brightness
  • Wide light distribution
  • High efficacy: up to 135 lumens per watt
  • Superior heat management yields 60,000 hours rated life
  • 0-10V DC dimming standard
  • IP65 rated for wet locations
  • UL, DLC Premium 4.0, RoHS, & FCC approved
  • LM79 and LM80 reports available
  • Lightweight for easy installation
  • Mounting Options: 3/4-inch hub for pendant mounting, suspension cables (ordered separately)
  • 7 year warranty


1
1
Easy online or call-in returns.