Alternating Tread Stair - ATS-5-68
Write a Review
|
Questions & Answers (0)
Product Description
Alternating Tread Stair - ATS-5-68
Alternating-Tread Stair design offers a shorter span than traditional steps. Features handrail on each side of unit, dual safety chain at the top of the stair and formed steel steps with raised surfaces for better traction. Welded steel construction with bolt-on handrails. Powder coated safety yellow finish. Ships knocked down for lower freight costs.
Alternating-Tread Stair design offers a shorter span than traditional steps. Features handrail on each side of unit, dual safety chain at the top of the stair and formed steel steps with raised surfaces for better traction. Welded steel construction with bolt-on handrails. Powder coated safety yellow finish. Ships knocked down for lower freight costs.
PRICE
$1,785.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Height | 101-7/8 |
| Weight Capacity | 350 lbs |
| Height to Top Step/Platform | 60 in |
| Top Step Depth | 9-3/4 in |
| Step Width | 9-1/8 in |
Product Details
| Number of Steps | 8 |
| Color | Yellow |
| Style | Alternating Tread Stair |
| Material | Steel |
| Manufacturers Part Number | ATS-5-68 |
| Step Angle | 68 ° |
| Brand | Vestil |
Compliance & Certifications
| Certifications | OSHA |