Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers

Model # :WBB3250960

MPN #: AMCP3S2HH8

Checkers™ AlturnaMAT® Ground Protection MatPak, w/Hand Holes, 96" x 36", Black, 12/Pack

Product Description
AlturnaMAT® Mat-Paks are a convenient, economical package of 12 mats plus accessories and metal storage-skid rack. Mat-Paks include (12) 4' x 8' or 3' x 8' Mats, (20) Single Turn-A-Links, (2) Handi-Hooks, (1) Metal Storage Rack, and (2) Ratchet Straps. Just load the Mat-Pak onto your truck bed and you're set for making a nearly 50 foot roadway to the job site, or you can make a working platform for vehicles and personnel. AlturnaMAT® was developed to be a more multi-functional ground protection mat for use where a user is looking for the additional benefit of a walking or standing/working surface with a heavy load capacity for construction equipment.

AlturnaMAT® is a high load capacity mat boasting an aggressive diamond plate tread design and a high load capacity ideal for use over soft or sensitive ground conditions in the construction, civil engineering, groundwork, and events industries. These rugged mats are made of 0.5in. (12.7 mm) thick polyethylene making them virtually indestructible. AlturnaMAT®S® can withstand loads of up to 120 tons, and its flexible construction means that these mats will follow the contours of the ground to deliver a highly effective access solution over undulating or sloping ground conditions. Weighing just 86 lbs (39 kg) at its maximum size and just 21.4 lbs (9.7 kg) at its smallest, AlturnaMAT®S® can be easily deployed and maneuvered without any special equipment with the added optional convenience of strategically positioned hand holes. AlturnaMAT®S® can be connected together using our Turn-A-Links connectors to create a secure trackway or work pad. Load bearing capacity is subject to ground conditions. Sizing is subject to a manufacturing variance of ± 5%.

Features:
  • Easy, convenient way to transport and store mats
  • 100% recycled high-density polyethylene (HDPE)
  • Contours to different ground conditions due to its flexible design
  • Limited Lifetime Warranty


PRICE
$4,259.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96
Width36
Weight Capacity240000
Weight868 lbs
Thickness1/2 in

Product Details

TypeHDPE Ground Protection Mat
ColorBlack
Surface TextureSmooth
MaterialHigh Density Polyethylene
Package Quantity12
Manufacturers Part NumberAMCP3S2HH8
BrandCheckers

Warranty

WarrantyLifetime Limited yr