Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB602901

MPN #: 1830SB

New Age Industrial, Heavy Duty Solid Brute, Adjustable Aluminum Shelf, 30"W x 18"D

Product Description
New Age Industrial Heavy Duty Adjustable Aluminum Solid Brute Shelf 1830SB (30" W x 18" D): Smooth, Strong, and Easy to Clean

Engineered for versatile storage with a focus on sanitation, cleanliness and ease of use, the 1830SB Solid Brute Shelf provides a flat, smooth surface. Measuring 30" x 18" x 2", this shelf boasts an 800 lb weight capacity, making it ideal for smaller, lighter items and facilitating effortless loading and unloading. Its reinforced bar construction with a solid, removable top ensures durability and stability.

Constructed from high-quality aluminum, this shelf is inherently resistant to rust and corrosion, making it suitable for any environment. The removable (.040") aluminum sheet top allows for quick and thorough cleaning. The 1830SB shelf is NSF certified and backed by a manufacturer's lifetime guarantee against material defects, workmanship, rust, and corrosion. Part of the New Age Industrial Adjustable Shelving system, this shelf is compatible with all series and requires New Age Industrial Shelving Posts (sold separately).

Ideally used in:
  • Commercial kitchens
  • Food Service & Hospitality
  • Cold storage (Walk-In Coolers & Freezers)
  • Dry Storage Environments
  • Warehouses
  • Industrial settings
  • Manufacturing facilities
  • Medical/laboratory settings

The 1830SB Solid Brute Shelf is attached to shelving posts quickly and easily with the included allen wrench. Choose the New Age Industrial 1830SB Heavy Duty Adjustable Aluminum Solid Brute Shelf for reliable, hygienic, and long-lasting storage that will not rust or corrode.
PRICE
$189.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth18 in
Height2 in
Weight8 lbs

Product Details

TypeAdjustable Aluminum Shelf
Shelf TypeHeavy Duty Solid Brute Shelf w/ Removable Solid Top
Shelf Capacity800 lbs
Accessory TypeShelf
Country of OriginUSA
MaterialAluminum
Manufacturers Part Number1830SB
DutyHeavy Duty
BrandNew Age Industrial

Warranty

WarrantyLifetime (material defects, workmanship, rust and corrosion)

Compliance & Certifications

NSF CertifiedYes