x

Take 15% off your entire order!

Offer applied at checkout

Bud Au-1040 Aluminum Alloy Utility Cabinet 6" W X 5" D X 9" H Natural - Min Qty 4

Bud Au-1040 Aluminum Alloy Utility Cabinet 6" W X 5" D X 9" H Natural - Min Qty 4

Item #: WBB562452

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $24.00

Save $1.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bud Au-1040 Aluminum Alloy Utility Cabinet 6 W X 5 D X 9 H Natural - Min Qty 4

Buds Small cabinet enclosures are used for general purpose electrical projects. Buds diverse set of can include a variety of features such as screw covers, hinged doors, mounting brackets and panels.

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • WIDTH INCHES 6
  • DEPTH INCHES 5
  • HEIGHT INCHES 9
  • MANUFACTURERS PART NUMBER AU-1040
  • WEIGHT LBS 1.5
  • CONSTRUCTION Aluminum Alloy
  • SERIES Utility
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Au-1039 Aluminum Alloy Utility Cabinet 6" W X 6" D X 6" H Natural - Min Qty 4

Item #: B562449

Not Yet Rated

Usually ships in 8 to 11 days

$22.00

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Au-1040 Aluminum Alloy Utility Cabinet 6" W X 5" D X 9" H Natural - Min Qty 4

Bud Au-1040 Aluminum Alloy Utility Cabinet 6" W X 5" D X 9" H Natural - Min Qty 4

Item #: WBB562452

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant