Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB602828

MPN #: 2542

New Age Industrial, Heavy Duty Solid Brute, Aluminum, Cantilever Shelf, 40"W x 19-1/2"D

Product Description
New Age Industrial 2542 Heavy Duty Aluminum Solid Reinforced Cantilever Shelf (40" W x 19 1/2" D): Smooth, Accessible, and Versatile Storage with Effortless Access

Engineered for efficient and easily accessible storage, the 2542 Solid Reinforced Cantilever Shelf eliminates front posts, maximizing storage space. Measuring 40" W x 19 1/2" D, this shelf offers a smooth, reinforced surface ideal for smaller, lighter items, with a 700 lb. weight capacity. The smooth surface facilitates effortless loading and unloading, while integrated notches allow for quick, tool-free shelf repositioning using a "lift-and-lock" method. This cantilever design creates continuous shelving runs, perfect for organizing long or awkward items.

Constructed from durable aluminum with a full radius front edge, this shelf is inherently resistant to rust and corrosion, ensuring long-lasting performance. Uprights include clips for a strong, sturdy hold. Available as freestanding units with adjustable front feet for leveling or as ceiling-mounted systems for walk-in coolers, this shelving system offers versatile adaptability. NSF certified and backed by a lifetime guarantee against rust and corrosion and a five-year guarantee against material defects and workmanship.

Key Features:
  • Eliminates front posts for maximized storage space and accessibility.
  • Smooth, reinforced surface for easy cleaning and sliding.
  • "Lift-and-lock" shelf repositioning for quick adjustments.
  • 700 lb. weight capacity, ideal for smaller items.
  • Full radius front edge.
  • Available in freestanding and ceiling-mounted options.
  • Mix and match shelf styles within the cantilever system.

This cantilever shelving system requires Horizontal Braces and Uprights (sold separately) to build complete units. Shelves ship knocked down for freight savings. Note that shelving run lengths have an additional 2-3/4" to the stated dimensions. Choose the New Age Industrial 2542 Heavy Duty Aluminum Solid Reinforced Cantilever Shelf for adaptable, hygienic storage that quickly changes with your needs.
PRICE
$205.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Depth19-1/2 in
Height2-1/2 in
Weight11 lbs

Product Details

TypeQuick Change Aluminum Cantilever Shelf
Shelf TypeHeavy Duty Solid Reinforced Shelf
Shelf Capacity700 lbs
Country of OriginUSA
MaterialAluminum
Manufacturers Part Number2542
DutyHeavy Duty
BrandNew Age Industrial

Warranty

Warranty5 YR (material defects and workmanship), Lifetime (rust and corrosion)

Compliance & Certifications

NSF CertifiedYes