x

Take 15% off your entire order!

Offer applied at checkout

Bud Ac-1418 Aluminum Chassis 10" L X 8" W X 2.5" H - Min Qty 5

Bud Ac-1418 Aluminum Chassis 10" L X 8" W X 2.5" H - Min Qty 5

Item #: WBB562944

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bud Ac-1418 Aluminum Chassis 10 L X 8 W X 2.5 H - Min Qty 5

From Bud, the widest selection of aluminum chassis in the industry: 45 sizes. Each is welded at stress points for assured, maximum strength and rigidity. Sides folded in at bottom for additional support. Optional bottom plate is easily attached. Natural Finish.

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • WIDTH INCHES 8
  • HEIGHT INCHES 2.5
  • LENGTH INCHES 10
  • MANUFACTURERS PART NUMBER AC-1418
  • WEIGHT LBS 1.00
  • CONSTRUCTION 0.04 Aluminum
  • GAUGE 0.04
  • CATALOG NUMBER BPA-1518
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Ac-1419 Aluminum Chassis 12" L X 8" W X 2.5" H - Min Qty 4

Item #: B562945

Not Yet Rated

Usually ships in 8 to 11 days

$18.75

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Ac-1418 Aluminum Chassis 10" L X 8" W X 2.5" H - Min Qty 5

Bud Ac-1418 Aluminum Chassis 10" L X 8" W X 2.5" H - Min Qty 5

Item #: WBB562944

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant