x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Bud Ac-408 Aluminum Chassis 12" L X 7" W X 3" H - Min Qty 5

Bud Ac-408 Aluminum Chassis 12" L X 7" W X 3" H - Min Qty 5

Item #: WBB562851

Not Yet Rated

Minimum Quantity: 5

Price: $16.50

Save $0.83 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Bud Ac-408 Aluminum Chassis 12 L X 7 W X 3 H - Min Qty 5

From Bud, the widest selection of aluminum chassis in the industry: 45 sizes. Each is welded at stress points for assured, maximum strength and rigidity. Sides folded in at bottom for additional support. Optional bottom plate is easily attached. Natural Finish.

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • WIDTH INCHES 7
  • HEIGHT INCHES 3
  • LENGTH INCHES 12
  • MANUFACTURERS PART NUMBER AC-408
  • WEIGHT LBS 0.88
  • CONSTRUCTION 0.04 Aluminum
  • GAUGE 0.04
  • CATALOG NUMBER BPA-1595
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Ac-408 Aluminum Chassis 12" L X 7" W X 3" H - Min Qty 5

Bud Ac-408 Aluminum Chassis 12" L X 7" W X 3" H - Min Qty 5

Item #: WBB562851

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant