x

Take 15% off your entire order!

Offer applied at checkout

Bud Ac-1421 Aluminum Chassis 15" L X 9" W X 3" H - Min Qty 4

Bud Ac-1421 Aluminum Chassis 15" L X 9" W X 3" H - Min Qty 4

Item #: WBB562946

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $23.50

Save $1.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bud Ac-1421 Aluminum Chassis 15 L X 9 W X 3 H - Min Qty 4

From Bud, the widest selection of aluminum chassis in the industry: 45 sizes. Each is welded at stress points for assured, maximum strength and rigidity. Sides folded in at bottom for additional support. Optional bottom plate is easily attached. Natural Finish.

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • WIDTH INCHES 9
  • HEIGHT INCHES 3
  • LENGTH INCHES 15
  • MANUFACTURERS PART NUMBER AC-1421
  • WEIGHT LBS 1.50
  • CONSTRUCTION 0.05 Aluminum
  • GAUGE 0.05
  • CATALOG NUMBER BPA-1522
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Ac-411 Aluminum Chassis 15" L X 7" W X 3" H - Min Qty 4

Item #: B562961

Not Yet Rated

Usually ships in 8 to 11 days

$20.50

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Ac-1421 Aluminum Chassis 15" L X 9" W X 3" H - Min Qty 4

Bud Ac-1421 Aluminum Chassis 15" L X 9" W X 3" H - Min Qty 4

Item #: WBB562946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant