x

Take 15% off your entire order!

Offer applied at checkout

Bud Ac-416 Aluminum Chassis 17" L X 10" W X 3" H - Min Qty 3

Bud Ac-416 Aluminum Chassis 17" L X 10" W X 3" H - Min Qty 3

Item #: WBB562629

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bud Ac-416 Aluminum Chassis 17 L X 10 W X 3 H - Min Qty 3

From Bud, the widest selection of aluminum chassis in the industry: 45 sizes. Each is welded at stress points for assured, maximum strength and rigidity. Sides folded in at bottom for additional support. Optional bottom plate is easily attached. Natural Finish.

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • WIDTH INCHES 10
  • HEIGHT INCHES 3
  • LENGTH INCHES 17
  • MANUFACTURERS PART NUMBER AC-416
  • WEIGHT LBS 1.75
  • CONSTRUCTION 0.05 Aluminum
  • GAUGE 0.05
  • CATALOG NUMBER BPA-1597
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Ac-420 Aluminum Chassis 17" L X 13" W X 3" H - Min Qty 3

Item #: B562632

Not Yet Rated

Usually ships in 8 to 11 days

$31.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Ac-416 Aluminum Chassis 17" L X 10" W X 3" H - Min Qty 3

Bud Ac-416 Aluminum Chassis 17" L X 10" W X 3" H - Min Qty 3

Item #: WBB562629

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant